text.skipToContent text.skipToNavigation


C0318-06

Flareless Bite Type Fitting

Item #100145073
each
    Shipment Options

Alternate Products

Product details

  • Nut for 3/8" O.D. Tube

Specifications

Fitting Description Nut
No. of Ends 1
End Types Flareless
End Size 3/8 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080110
Hex Size 11/16 in
Material Steel
Overall Length 0.72 in
Tube O.D. 3/8 in
Weight 0.044 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison