text.skipToContent text.skipToNavigation


C0318-10-SS

Flareless Bite Type Fitting

Item #100145078
each
    Shipment Options

Product details

  • Nut for 5/8" O.D. Tube
  • Stainless Steel

Specifications

Fitting Description Nut
No. of Ends 1
End Types Flareless
End Size 5/8 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080110
Hex Size 1 in
Material Stainless Steel
Overall Length 0.97 in
Tube O.D. 5/8 in
Weight 0.09 LB

You May Also Like