text.skipToContent text.skipToNavigation


C0318-12

Flareless Bite Type Fitting

Item #100145079
each

Alternate Products

Product details

  • Nut for 3/4" O.D. Tube

Specifications

Fitting Description Nut
No. of Ends 1
End Types Flareless
End Size 3/4 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080110
Hex Size 1 1/4 in
Material Steel
Overall Length 1.02 in
Tube O.D. 3/4 in
Weight 0.163 LB

You May Also Like