Product details
- Nut for 7/8" O.D. Tube
- Stainless Steel
Specifications
Fitting Description | Nut |
Tube O.D. | 7/8 in |
Hex Size | 1 3/8 in |
No. of Ends | 1 |
End Types | Flareless |
End Size | 7/8 Flareless(f) |
SAE Reference No. | 080110 |
Overall Length | 1.08 in |
Material | Stainless Steel |
Fitting Angle | Straight |
Weight | 0.2 LB |