text.skipToContent text.skipToNavigation


C0318-16-SS

Flareless Bite Type Fitting

Item #100145084

Product details

  • Nut for 1" O.D. Tube
  • Stainless Steel

Specifications

Fitting Description Nut
No. of Ends 1
End Types Flareless
End Size 1 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080110
Hex Size 1 1/2 in
Material Stainless Steel
Overall Length 1.12 in
Tube O.D. 1 in
Weight 0.24 LB

You May Also Like