Product details
- Nut for 1 1/4" O.D. Tube
- Stainless Steel
Specifications
End Types | Flareless |
SAE Reference No. | 080110 |
Fitting Angle | Straight |
Overall Length | 1.22 in |
Tube O.D. | 1 1/4 in |
No. of Ends | 1 |
Material | Stainless Steel |
Hex Size | 2 in |
Fitting Description | Nut |
End Size | 1 1/4 Flareless(f) |
Weight | 0.51 LB |