text.skipToContent text.skipToNavigation


C0318-20

Flareless Bite Type Fitting

Item #100145085
each
    Shipment Options

Alternate Products

Product details

  • Nut for 1 1/4" O.D. Tube

Specifications

Fitting Description Nut
No. of Ends 1
End Types Flareless
End Size 1 1/4 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080110
Hex Size 2 in
Material Steel
Overall Length 1.22 in
Tube O.D. 1 1/4 in
Weight 0.494 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison