text.skipToContent text.skipToNavigation


C0318-32

Flareless Bite Type Fitting

Item #100145089

Alternate Products

Product details

  • Nut for 2" O.D. Tube

Specifications

Fitting Description Nut
No. of Ends 1
End Types Flareless
End Size 2 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080110
Hex Size 2 7/8 in
Material Steel
Overall Length 1.74 in
Tube O.D. 2 in
Weight 0.881 LB

You May Also Like