Product details
- Ferrule for 1/8" O.D. Tube
- Stainless Steel
Specifications
End Size | 1/8 Flareless(f) |
End Types | Flareless |
Fitting Angle | Straight |
No. of Ends | 1 |
Overall Length | 0.29 in |
Fitting Description | Ferrule |
Material | Stainless Steel |
Tube O.D. | 1/8 in |
SAE Reference No. | 080115A |
Weight | 0.001 LB |