text.skipToContent text.skipToNavigation


C0319-04-SS

Flareless Bite Type Fitting

Item #100145095
each
    Shipment Options

Product details

  • Ferrule for 1/4" O.D. Tube
  • Stainless Steel

Specifications

Fitting Description Ferrule
No. of Ends 1
End Types Flareless
End Size 1/4 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080115A
Material Stainless Steel
Overall Length 0.36 in
Tube O.D. 1/4 in
Weight 0.003 LB

You May Also Like