text.skipToContent text.skipToNavigation


C0319-05-SS

Flareless Bite Type Fitting

Item #100145097
each
    Shipment Options

Product details

  • Ferrule for 5/16" O.D. Tube
  • Stainless Steel

Specifications

Fitting Description Ferrule
No. of Ends 1
End Types Flareless
End Size 5/16 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080115A
Material Stainless Steel
Overall Length 0.37 in
Tube O.D. 5/16 in
Weight 0.004 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison