text.skipToContent text.skipToNavigation


C0319-06

Flareless Bite Type Fitting

Item #100145098
each
    Shipment Options

Alternate Products

Product details

  • Ferrule for 3/8" O.D. Tube

Specifications

Fitting Description Ferrule
No. of Ends 1
End Types Flareless
End Size 3/8 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080115A
Material Steel
Overall Length 0.39 in
Tube O.D. 3/8 in
Weight 0.012 LB

You May Also Like