Product details
- Ferrule for 7/8" O.D. Tube
Specifications
Fitting Description | Ferrule |
Fitting Angle | Straight |
SAE Reference No. | 080115A |
End Types | Flareless |
Overall Length | 0.48 in |
Tube O.D. | 7/8 in |
End Size | 7/8 Flareless(f) |
No. of Ends | 1 |
Material | Steel |
Weight | 0.014 LB |