text.skipToContent text.skipToNavigation


C0319-32

Flareless Bite Type Fitting

Item #100145114
each
    Shipment Options

Alternate Products

Product details

  • Ferrule for 2" O.D. Tube

Specifications

Fitting Description Ferrule
No. of Ends 1
End Types Flareless
End Size 2 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080115A
Material Steel
Overall Length 0.051 in
Tube O.D. 2 in
Weight 0.0 LB

You May Also Like