text.skipToContent text.skipToNavigation


C2403-02-02

Flareless Bite Type Fitting

Item #100145122
each
    Shipment Options

Alternate Products

Product details

  • Small Hex Union for 1/8" O.D. Tube to 1/8" O.D.Tube

Specifications

Fitting Description Small Hex Union
No. of Ends 2
End Types Flareless
End Size 1/8 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080101
Hex Size 7/16 in
Material Steel
Overall Length 1.02 in
Tube O.D. 2 1/8 in
Tube O.D. 1 1/8 in
Weight 0.025 LB

You May Also Like