text.skipToContent text.skipToNavigation


C2403-04-04-SS

Flareless Bite Type Fitting

Item #100145126
each
    Shipment Options

Product details

  • Small Hex Union for 1/4" O.D. Tube to 1/4" O.D.Tube
  • Stainless Steel

Specifications

Fitting Description Small Hex Union
No. of Ends 2
End Types Flareless
End Size 1/4 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080101
Hex Size 1/2 in
Material Stainless Steel
Overall Length 1.19 in
Tube O.D. 2 1/4 in
Tube O.D. 1 1/4 in
Weight 0.11 LB

You May Also Like