text.skipToContent text.skipToNavigation


C2403-06-06

Flareless Bite Type Fitting

Item #100145131

Alternate Products

Product details

  • Small Hex Union for 3/8" O.D. Tube to 3/8" O.D.Tube

Specifications

Fitting Description Small Hex Union
No. of Ends 2
End Types Flareless
End Size 3/8 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080101
Hex Size 5/8 in
Material Steel
Overall Length 1.22 in
Tube O.D. 2 3/8 in
Tube O.D. 1 3/8 in
Weight 0.111 LB

You May Also Like