text.skipToContent text.skipToNavigation


C2403-08-08

Flareless Bite Type Fitting

Item #100145133
each
    Shipment Options

Alternate Products

Product details

  • Small Hex Union for 1/2" O.D. Tube to 1/2" O.D.Tube

Specifications

Fitting Description Small Hex Union
No. of Ends 2
End Types Flareless
End Size 1/2 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080101
Hex Size 13/16 in
Material Steel
Overall Length 1.42 in
Tube O.D. 2 1/2 in
Tube O.D. 1 1/2 in
Weight 0.137 LB

You May Also Like