Product details
- Small Hex Union for 5/8" O.D. Tube to 5/8" O.D.Tube
- Stainless Steel
Specifications
Material | Stainless Steel |
End Size | 5/8 Flareless(f) |
Fitting Description | Small Hex Union |
Hex Size | 15/16 in |
Overall Length | 1.61 in |
Tube O.D. 1 | 5/8 in |
End Types | Flareless |
SAE Reference No. | 080101 |
Tube O.D. 2 | 5/8 in |
No. of Ends | 2 |
Fitting Angle | Straight |
Weight | 0.355 LB |