text.skipToContent text.skipToNavigation


C2403-16-16-SS

Flareless Bite Type Fitting

Item #100145141

Product details

  • Small Hex Union for 1" O.D. Tube to 1" O.D.Tube
  • Stainless Steel

Specifications

Fitting Description Small Hex Union
No. of Ends 2
End Types Flareless
End Size 1 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080101
Hex Size 1 3/8 in
Material Stainless Steel
Overall Length 1.81 in
Tube O.D. 2 1 in
Tube O.D. 1 1 in
Weight 0.83 LB

You May Also Like