Product details
- Small Hex Union for 1 1/2" O.D. Tube to 1 1/2" O.D.Tube
- Stainless Steel
Specifications
Fitting Description | Small Hex Union |
Overall Length | 1.96 in |
End Types | Flareless |
Material | Stainless Steel |
Tube O.D. 2 | 1 1/2 in |
Hex Size | 2 in |
No. of Ends | 2 |
Tube O.D. 1 | 1 1/2 in |
End Size | 1 1/2 Flareless(f) |
Fitting Angle | Straight |
SAE Reference No. | 080101 |
Weight | 0.075 LB |