text.skipToContent text.skipToNavigation


C2403-24-24

Flareless Bite Type Fitting

Item #100145144

Alternate Products

Product details

  • Small Hex Union for 1 1/2" O.D. Tube to 1 1/2" O.D.Tube

Specifications

Fitting Description Small Hex Union
No. of Ends 2
End Types Flareless
End Size 1 1/2 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080101
Hex Size 2 in
Material Steel
Overall Length 1.96 in
Tube O.D. 2 1 1/2 in
Tube O.D. 1 1 1/2 in
Weight 1.39 LB

You May Also Like