text.skipToContent text.skipToNavigation


C2403-32-32-SS

Flareless Bite Type Fitting

Item #100145147

Product details

  • Small Hex Union for 2" O.D. Tube to 2" O.D.Tube
  • Stainless Steel

Specifications

Fitting Description Small Hex Union
No. of Ends 2
End Types Flareless
End Size 2 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080101
Hex Size 2 5/8 in
Material Stainless Steel
Overall Length 2.11 in
Tube O.D. 2 2 in
Tube O.D. 1 2 in
Weight 0.0 LB

You May Also Like