text.skipToContent text.skipToNavigation


C2404-02-04-SS

Pipe

Item #100145160
each

Product details

  • Male Connector for 3/16" O.D. Tubing to 1/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Straight
Fitting Description Male Connector
End Size 3/16 Flareless(f)
1/4 NPT(m)
Material Stainless Steel
SAE Reference No. 080102
Overall Length 1 1/4 in
Pipe Size 1/4 in
Hex Size 9/16 in
Tube O.D. 3/16 in
Weight 0.0 LB

You May Also Like