Product details
- Male Connector for 1/4" O.D. Tubing to 1/4" Male Pipe
Specifications
Overall Length | 1.33 in |
Pipe Size | 0.25 in |
Fitting Description | Male Connector |
End Size | 1/4 Flareless(f), 1/4 NPT(m) |
SAE Reference No. | 080102 |
Hex Size | 9/16 in |
No. of Ends | 2 |
Fitting Type | Straight |
Tube O.D. | 1/4 in |
End Types | NPT & Flareless |
Material | Steel |
Weight | 0.031 LB |