Product details
- Male Connector for 1/4" O.D. Tubing to 3/8" Male Pipe
- Stainless Steel
Specifications
Fitting Description | Male Connector |
No. of Ends | 2 |
Overall Length | 1.33 in |
Pipe Size | 0.375 in |
Fitting Type | Straight |
SAE Reference No. | 080102 |
Hex Size | 3/4 in |
End Size | 1/4 Flareless(f), 3/8 NPT(m) |
End Types | NPT & Flareless |
Material | Stainless Steel |
Tube O.D. | 1/4 in |
Weight | 0.13 LB |