text.skipToContent text.skipToNavigation


C2404-04-08

Pipe

Item #100145169
each

Alternate Products

Product details

  • Male Connector for 1/4" O.D. Tubing to 1/2" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Straight
Fitting Description Male Connector
End Size 1/2 NPT(m)
1/4 Flareless(f)
Material Steel
SAE Reference No. 080102
Overall Length 1.58 in
Pipe Size 1/2 in
Hex Size 7/8 in
Tube O.D. 1/4 in
Weight 0.031 LB

You May Also Like