Product details
- Male Connector for 5/16" O.D. Tubing to 1/8" Male Pipe
- Stainless Steel
Specifications
Material | Stainless Steel |
Overall Length | 1.12 in |
No. of Ends | 2 |
End Size | 1/8 NPT(m), 5/16 Flareless(f) |
End Types | NPT & Flareless |
Tube O.D. | 5/16 in |
Male Pipe Size | 1/8 in |
Hex Size | 9/16 in |
SAE Reference No. | 080102 |
Fitting Description | Male Connector |
Fitting Type | Straight |
Weight | 0.08 LB |