text.skipToContent text.skipToNavigation


C2404-05-02

Pipe

Item #100145171
each
    Shipment Options

Alternate Products

Product details

  • Male Connector for 5/16" O.D. Tubing to 1/8" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Straight
Fitting Description Male Connector
End Size 5/16 Flareless(f)
1/8 NPT(m)
Material Steel
SAE Reference No. 080102
Overall Length 1.12 in
Hex Size 9/16 in
Male Pipe Size 1/8 in
Tube O.D. 5/16 in
Weight 0.038 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison