text.skipToContent text.skipToNavigation


C2404-06-04

Pipe

Item #100145177
each
    Shipment Options

Alternate Products

Product details

  • Male Connector for 3/8" O.D. Tubing to 1/4" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Straight
Fitting Description Male Connector
End Size 1/4 NPT(m)
3/8 Flareless(f)
Material Steel
SAE Reference No. 080102
Overall Length 1.34 in
Pipe Size 1/4 in
Hex Size 5/8 in
Tube O.D. 3/8 in
Weight 0.056 LB

You May Also Like