text.skipToContent text.skipToNavigation


C2404-06-08-SS

Pipe

Item #100145182
each
    Shipment Options

Product details

  • Male Connector for 3/8" O.D. Tubing to 1/2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Straight
Fitting Description Male Connector
End Size 3/8 Flareless(f)
1/2 NPT(m)
Material Stainless Steel
SAE Reference No. 080102
Overall Length 1.6 in
Pipe Size 1/2 in
Hex Size 15/16 in
Tube O.D. 3/8 in
Weight 0.22 LB

You May Also Like