text.skipToContent text.skipToNavigation


C2404-08-04

Pipe

Item #100145183
each
    Shipment Options

Alternate Products

Product details

  • Male Connector for 1/2" O.D. Tubing to 1/4" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Straight
Fitting Description Male Connector
End Size 1/4 NPT(m)
1/2 Flareless(f)
Material Steel
SAE Reference No. 080102
Overall Length 1.44 in
Pipe Size 1/4 in
Hex Size 13/16 in
Tube O.D. 1/2 in
Weight 0.069 LB

You May Also Like