Product details
- Male Connector for 1/2" O.D. Tubing to 3/8" Male Pipe
Specifications
Pipe Size | 0.375 in |
No. of Ends | 2 |
End Types | NPT & Flareless |
Overall Length | 1.44 in |
Material | Steel |
End Size | 3/8 NPT(m), 1/2 Flareless(f) |
Fitting Description | Male Connector |
Tube O.D. | 1/2 in |
Hex Size | 13/16 in |
Fitting Type | Straight |
SAE Reference No. | 080102 |
Weight | 0.069 LB |