text.skipToContent text.skipToNavigation


C2404-08-08-SS

Pipe

Item #100145188
each

Alternate Products

Product details

  • Male Connector for 1/2" O.D. Tubing to 1/2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Straight
Fitting Description Male Connector
End Size 1/2 NPT(m)
1/2 Flareless(f)
Material Stainless Steel
SAE Reference No. 080102
Overall Length 1.69 in
Pipe Size 1/2 in
Hex Size 15/16 in
Tube O.D. 1/2 in
Weight 0.24 LB

You May Also Like