text.skipToContent text.skipToNavigation


C2404-10-08

Pipe

Item #100145193
each
    Shipment Options

Alternate Products

Product details

  • Male Connector for 5/8" O.D. Tubing to 1/2" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Straight
Fitting Description Male Connector
End Size 1/2 NPT(m)
5/8 Flareless(f)
Material Steel
SAE Reference No. 080102
Overall Length 1 3/4 in
Pipe Size 1/2 in
Hex Size 15/16 in
Tube O.D. 5/8 in
Weight 0.088 LB

You May Also Like