text.skipToContent text.skipToNavigation


C2404-10-12-SS

Pipe

Item #100145196
each
    Shipment Options

Product details

  • Male Connector for 5/8" O.D. Tubing to 3/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Straight
Fitting Description Male Connector
End Size 5/8 Flareless(f)
3/4 NPT(m)
Material Stainless Steel
SAE Reference No. 080102
Overall Length 1.83 in
Pipe Size 3/4 in
Hex Size 1 1/8 in
Tube O.D. 5/8 in
Weight 0.0 LB

You May Also Like