text.skipToContent text.skipToNavigation


C2404-14-12

Pipe

Item #100145201
each
    Shipment Options

Alternate Products

Product details

  • Male Connector for 1" O.D. Tubing to 3/4" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Straight
Fitting Description Male Connector
End Size 1 Flareless(f)
3/4 NPT(m)
Material Steel
SAE Reference No. 080102
Overall Length 1.88 in
Pipe Size 3/4 in
Hex Size 1 3/8 in
Tube O.D. 1 in
Weight 0.275 LB

You May Also Like