text.skipToContent text.skipToNavigation


C2404-16-16-SS

Pipe

Item #100145205
each

Product details

  • Male Connector for 1" O.D. Tubing to 1" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Straight
Fitting Description Male Connector
End Size 1 Flareless(f)
1 NPT(m)
Material Stainless Steel
SAE Reference No. 080102
Overall Length 2.07 in
Pipe Size 1 in
Hex Size 1 3/8 in
Tube O.D. 1 in
Weight 0.62 LB

You May Also Like