Product details
- Male Connector for 1" O.D. Tubing to 1" Male Pipe
Specifications
Fitting Type | Straight |
Pipe Size | 1 in |
End Types | NPT & Flareless |
Overall Length | 2.07 in |
Tube O.D. | 1 in |
No. of Ends | 2 |
Fitting Description | Male Connector |
Material | Steel |
SAE Reference No. | 080102 |
Hex Size | 1 3/8 in |
End Size | 1 Flareless(f), 1 NPT(m) |
Weight | 0.225 LB |