text.skipToContent text.skipToNavigation


C2404-20-20

Pipe

Item #100145206
each

Alternate Products

Product details

  • Male Connector for 1 1/4" O.D. Tubing to 1 1/4" Male Pipe

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Straight
Fitting Description Male Connector
End Size 1 1/4 NPT(m)
1 1/4 Flareless(f)
Material Steel
SAE Reference No. 080102
Overall Length 2.18 in
Pipe Size 1 1/4 in
Hex Size 1 11/16 in
Tube O.D. 1 1/4 in
Weight 0.494 LB

You May Also Like