text.skipToContent text.skipToNavigation


C2404-24-24-SS

Pipe

Item #100145209
each

Product details

  • Male Connector for 1 1/2" O.D. Tubing to 1 1/2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Straight
Fitting Description Male Connector
End Size 1 1/2 Flareless(f)
1 1/2 NPT(m)
Material Stainless Steel
SAE Reference No. 080102
Overall Length 2.28 in
Pipe Size 1 1/2 in
Hex Size 2 in
Tube O.D. 1 1/2 in
Weight 0.0 LB

You May Also Like