text.skipToContent text.skipToNavigation


C2404-32-32

Pipe

Item #100145210

Alternate Products

Product details

  • Male Connector for 2" O.D. Tubing to 2 " Male Pipe

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Straight
Fitting Description Male Connector
End Size 2 Flareless(f)
2 NPT(m)
Material Steel
SAE Reference No. 080102
Overall Length 2.46 in
Pipe Size 2 in
Hex Size 2 5/8 in
Tube O.D. 2 in
Weight 0.881 LB

You May Also Like