text.skipToContent text.skipToNavigation


C2405-02-02

Pipe

Item #100145212
each
    Shipment Options

Alternate Products

Product details

  • Female Connector for 1/8" O.D. Tubing to 1/8" Female Pipe

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Straight
Fitting Description Female Connector
End Size 1/8 Flareless(f)
1/8 NPT(f)
Material Steel
SAE Reference No. 080103
Overall Length 1.05 in
Pipe Size 1/8 in
Hex Size 9/16 in
Tube O.D. 1/8 in
Weight 0.063 LB

You May Also Like