text.skipToContent text.skipToNavigation


C2405-04-02-SS

Pipe

Item #100145214
each
    Shipment Options

Product details

  • Female Connector for 1/4" O.D. Tubing to 1/8" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Straight
Fitting Description Female Connector
End Size 1/8 NPT(f)
1/4 Flareless(f)
Material Stainless Steel
SAE Reference No. 080103
Overall Length 1.09 in
Pipe Size 1/8 in
Hex Size 9/16 in
Tube O.D. 1/4 in
Weight 0.08 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison