Product details
- Female Connector for 1/4" O.D. Tubing to 1/8" Female Pipe
Specifications
No. of Ends | 2 |
Fitting Description | Female Connector |
Tube O.D. | 1/4 in |
SAE Reference No. | 080103 |
End Types | NPT & Flareless |
Hex Size | 9/16 in |
Fitting Type | Straight |
End Size | 1/8 NPT(f), 1/4 Flareless(f) |
Overall Length | 1.09 in |
Pipe Size | 0.125 in |
Material | Steel |
Weight | 0.031 LB |