text.skipToContent text.skipToNavigation


C2405-04-04

Pipe

Item #100145215
each
    Shipment Options

Alternate Products

Product details

  • Female Connector for 1/4" O.D. Tubing to 1/4" Female Pipe

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Straight
Fitting Description Female Connector
End Size 1/4 NPT(f)
1/4 Flareless(f)
Material Steel
SAE Reference No. 080103
Overall Length 1.29 in
Pipe Size 1/4 in
Hex Size 3/4 in
Tube O.D. 1/4 in
Weight 0.031 LB

You May Also Like