text.skipToContent text.skipToNavigation


C2405-06-06

Pipe

Item #100145220
each

Alternate Products

Product details

  • Female Connector for 3/8" O.D. Tubing to 3/8" Female Pipe

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Straight
Fitting Description Female Connector
End Size 3/8 Flareless(f)
3/8 NPT(f)
Material Steel
SAE Reference No. 080103
Overall Length 1.34 in
Pipe Size 3/8 in
Hex Size 7/8 in
Tube O.D. 3/8 in
Weight 0.174 LB

You May Also Like