text.skipToContent text.skipToNavigation


C2405-06-08-SS

Pipe

Item #100145222
each
    Shipment Options

Product details

  • Female Connector for 3/8" O.D. Tubing to 1/2" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Flareless
Fitting Type Straight
Fitting Description Female Connector
End Size 1/2 NPT(f)
3/8 Flareless(f)
Material Stainless Steel
SAE Reference No. 080103
Overall Length 1.59 in
Pipe Size 1/2 in
Hex Size 1 1/8 in
Tube O.D. 3/8 in
Weight 0.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison