Product details
- Female Connector for 1/2" O.D. Tubing to 1/4" Female Pipe
Specifications
Fitting Type | Straight |
SAE Reference No. | 080103 |
Hex Size | 13/16 in |
Overall Length | 1.46 in |
No. of Ends | 2 |
End Types | NPT & Flareless |
Fitting Description | Female Connector |
Material | Steel |
Pipe Size | 0.25 in |
End Size | 1/4 NPT(f), 1/2 Flareless(f) |
Tube O.D. | 1/2 in |
Weight | 0.069 LB |