Product details
- Female Connector for 1/2" O.D. Tubing to 1/2" Female Pipe
Specifications
No. of Ends | 2 |
Hex Size | 1 1/8 in |
End Types | NPT & Flareless |
Material | Steel |
Tube O.D. | 1/2 in |
Fitting Type | Straight |
End Size | 1/2 Flareless(f), 1/2 NPT(f) |
Fitting Description | Female Connector |
SAE Reference No. | 080103 |
Overall Length | 1.69 in |
Pipe Size | 0.5 in |
Weight | 0.069 LB |